Shop All Recycling Bins
Genuine Joe
14 gal Rectangular 14-Gallon Recycling Bin, Blue, Plastic
Mfr # GJO11582CT
Zoro # G301846762
product price: $444.99
/pk 12, $37.08/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Rectangular
- Total Capacity 14 gal
- Features Durable; Lightweight
- Height 14.5"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO11582CT
- Zoro # G301846762
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 14.5" |
Depth | 15.4" |
Width/Diameter | 19.5" |
Details
Item | 14-Gallon Recycling Bin |
Container Shape | Rectangular |
Total Capacity | 14 gal |
Features | Durable; Lightweight |
Material | Plastic |
Color | Blue |
Description
14-gallon recycling bin features the universal recycling logo to help others quickly identify the bin and prevent the disposal of improper items. Its durable yet lightweight design allows easy transportation. Drain holes in the base prevent the accumulation of rainwater. Notched sides allow the recycling bin to be cross-stacked. Recycling bin is perfect for environmentally conscious cities that offer curbside recycle collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY Stainless Steel Cleaner, Lemon Fragrance BK/SR, PK 12 (AMR1001541CT)
- GLARO 6 gal Half-Round Wastebasket, Satin Black/Satin Aluminum, 18" Dia, Open Top, Steel (1893-BK-SA)
- REMCO VIKAN Blue 20" Squeegee Head, Width: 19-3/4" (77133)
- KENMORE 6PK Intuition Bags (IB600)
- PIG Fluorescent Lamp Storage Drum ext. dia. 23" x 49" H (DRM1149)
- RUBBERMAID COMMERCIAL Rubbermaid Deskside Recycling Wastebasket, 7 Gallon, Green (FG295606GRN)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Blue, Plastic (RCP1971257)
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Blue (FG295673BLUE)
- RUBBERMAID COMMERCIAL 23 gal Recycling Bin, Satin Black/Satin Brass (1961622)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078991)
- SAFCO 20 gal Recycling Receptacle with Lid, Blue, Steel (SAF9632BU)
- Genuine Joe Recycling Bins