Shop All Mops
Genuine Joe
12 in Roller Mop Head, GJO80163
Mfr # GJO80163
Zoro # G3454643
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Type Roller Mop Head
- Head Width 12"
- Features Absorbent; Durable; Sturdy
- Length 12"
- Type Sponge Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO80163
- Zoro # G3454643
- Country of Origin United States
- Category Mops
Dimensions
Head Width | 12" |
Length | 12" |
Details
Mop Type | Roller Mop Head |
Item | Roller Mop Head |
Color | Blue |
Features | Absorbent; Durable; Sturdy |
Type | Sponge Mop |
Description
Roller Sponge Mop12 In. Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER VAC BAG HOOVER S"" PK3 (4010064S)
- TOUGH GUY TOUGH GUY Black 36" Aluminum Floor Squeegee (3PCA3)
- SPILFYTER Sorbents, 97 gal, 3 in x 48 in, Universal, White, Cellulose (150304)
- SCHAEFER BRUSH Plumbing Brush, 3 1/2 in L Handle, 1 1/4 in L Brush, Silver, Polypropylene, 6 5/8 in L Overall (00947-1GS)
- GENUINE JOE Roller Mop Head, GJO80162 (GJO80162)
- GENUINE JOE Small Cut-End Mop Head, Rayon, PK12, GJOZ16RAYCT (GJOZ16RAYCT)
- GENUINE JOE Mophead, Clamp On Connection, Natural, Cotton (GJON24COT)
- GENUINE JOE 60 in L Dust Mop, Clip-On Connection, Black (GJO02332)
- GENUINE JOE Wet Mop Kits, Green, PK12, GJON20G1BCT (GJON20G1BCT)
- GENUINE JOE 1.25 in Mop Head, White (GJOMWH1BEA)
- LIBMAN COMMERCIAL Wet Mop Head, Blue Blend, Large, PK6 (968)
- Genuine Joe Floor Mops, Buckets & Wringers