Shop All Disposable Plates and Bowls
Genuine Joe
10in Compostable Disposable Plates - Natural, 500PK
Mfr # GJO10232CT
Zoro # G810840862
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material Sugarcane
- Disposable Foodware Color Natural
- Width 10.63 in
- Depth 12.6 in
- Application Breakroom, Office, Party
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Joe
- MFR # GJO10232CT
- Zoro # G810840862
- UPC # 35255102327
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Width | 10.63 in |
Depth | 12.6 in |
Length | 20.67 in |
Details
Basic Foodware Material | Sugarcane |
Disposable Foodware Color | Natural |
Application | Breakroom, Office, Party |
Features | Disposable |
Recycled Product | No |
Recycled Content | 0% |
Description
Disposable plates provide a fast, simple way to clean up after any meal. Strong material is durably constructed to prevent bending during use. Eco-friendly design offers a responsible solution for your everyday dining needs. Plates are perfect for breakrooms, special events, office lunches and more. Made of sugarcane, these compostable plates are ASTM D6868 compliant and do not contain any harmful PFAS chemicals.
- •Strong material prevents bending during use
- •Eco-friendly design offers responsible solution for everyday use
- •Disposable construction for fast cleanup after any meal
- •Perfect for breakrooms, special events, office lunches and more
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Door Strike (134937300)
- AMGOOD 18x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1860-2SH)
- HEATMAX HeatMax 6 FT Proofer-Cabinet 6 ft. Proofer And Food Warmer Cabinet (6FTProofer/Cabinet)
- RATIONAL Bushing - Drip Collector (50.00.303)
- GENUINE JOE Reusable Plastic Plates, 9", Wht, PK125 (GJO10329)
- GENUINE JOE Genuine Joe® GJO10424, Plastic Bowls, 12 oz, White, 125/Pack (GJO10424)
- GENUINE JOE Plastic Plates10-1/4" Dia, PK125 (GJO10323CT)
- GENUINE JOE Plastic Plates, 10-1/4" Lrg, Wht, PK125 (GJO10323)
- GENUINE JOE 6in Compostable Disposable Plates - Natural, 50PK (GJO10229)
- GENUINE JOE Printed Paper Plates 9" Diameter Plate Paper Plate, PK125 (10320)
- Genuine Joe Disposable Plates and Bowls