Shop All Hand Soap & Lotion Dispensers
Genuine Joe
1000 ml Liquid Soap Dispenser - Manual - Gray/White - 1 Each
Mfr # GJO08951
Zoro # G311222617
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color White / Gray
- Width 4.8 in
- Depth 5 in
- Features Refillable, Site Window, Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO08951
- Zoro # G311222617
- UPC # 35255089517
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Width | 4.8 in |
Depth | 5 in |
Length | 10 in |
Details
Material | Plastic |
Color | White / Gray |
Features | Refillable, Site Window, Durable |
Capacity | 1.06 quart |
Description
Liquid soap dispenser offers a sleek, smooth modern design to complement any decor. Sight window indicates level of soap remaining. Dispenser is made of durable ABS for extended lifetime. Included refillable bottle reduces waste and features large screw cap for easy refilling. Bottle holds 1000 ml. 33.8 oz. and accepts most liquid soaps for refilling. Dispenser also features an ADA-compliant push bar.
- •ADA-compliant push bar
- •Sleek, smooth modern design
- •Made of durable ABS for extended lifetime
- •Includes 1.06 quart refillable bottle that accepts most liquid soaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL EASY-OFF® Fume Free Max Oven Cleaner, Foam, Lemon, 24 oz Aerosol Spray (62338-85260)
- ZORO SELECT 9-1/4"Green/White, Plastic Trigger Sprayer, 6 Pack (110564)
- SCOTT Shop Towels Original Blue Shop Towels, 30PK (75130)
- DQB 60 In. Nylon Threaded Steel Broom Handle (11039)
- GENUINE JOE Foam-Eeze Foam Soap Dispenser (08950)
- GENUINE JOE 30 oz Soap Dispenser - Manual - 1 Each (GJO29425)
- GENUINE JOE 1 oz. Pump Faucet (85149)
- GENUINE JOE Soap Dispenser Refill, 1250 ml, Green Seal, Unscented, , PK 4 (GJO02890CT)
- GENUINE JOE 1250 ml Soap DispenserBlack (GJO98206CT)
- KOHLER Composed Foam Soap Dispenser-Dc (25195-CP)
- PURELL LTX-12 Touch-Free Dispenser, 1,200 mL, 5.75 x 4 x 10.5, White (1920-04)
- Genuine Joe Hand Soap & Lotion Dispensers