Shop All Hand Soap & Lotion Dispensers
Genuine Joe
1000 ml Foam Soap Dispenser - Manual - 1.06 Quart - Black, 12PK
Mfr # GJO85138CT
Zoro # G611222584
product price: $330.99
/pk 12, $27.58/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black / Gray
- Width 11.8 in
- Depth 17 in
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Joe
- MFR # GJO85138CT
- Zoro # G611222584
- UPC # 35255851386
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Width | 11.8 in |
Depth | 17 in |
Length | 20 in |
Details
Color | Black / Gray |
Description
Foam soap dispenser with a refillable bottle is made of durable ABS to prevent being damaged during use. Front window keeps the level of soap easily visible to let you know when the bottle is nearly depleted. 1000 ml, refillable bottle reduces environmental waste to sustain an eco-friendly environment. ADA-compliant pushbar dispenses 0.7 ml of foam soap to prevent wasteful use.
- •Durable ABS material prevents being damaged for reliable performance
- •Front window shows soap level to prevent sudden depletion
- •Refillable bottle helps sustain eco-friendly environment
- •ADA-compliant pushbar dispenses 0.7 ml of soap to prevent wasteful use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Tube and Pipe Brush, 3 in L Handle, 1 1/2 in L Brush, Silver, Polystyrene, 5 in L Overall (31332)
- PERFEX Polymer 18 Ft Extension Handle. (8618)
- GOJO Dispenser, Touch-free, f/CX1500/2300ml Soap, Chrome (GOJ854001)
- WERTH SANITARY SUPPLY Bio-Based Carpet Stain Remover, 1 qt, PK12 (135800)
- GENUINE JOE 1250 ml Soap DispenserBlack (GJO98206CT)
- GENUINE JOE Soap Dispenser Refill, 1250 ml, Green Seal, Unscented, , PK 4 (GJO02890CT)
- GENUINE JOE 30 oz Soap Dispenser - Manual - 1 Each (GJO29425)
- GENUINE JOE Foam-Eeze Foam Soap Dispenser (08950)
- GENUINE JOE 1 oz. Pump Faucet (85149)
- IMPACT PRODUCTS Encore Bulk Foam Soap Dispenser, See Thru, 900mL, 4.5"x4"x6.25", White (IMP 9335)
- PURELL TFX Touch Free Dispenser, 1,200 mL, 6.5 x 4.5 x 10.58, Dove Gray (2720-12)
- Genuine Joe Hand Soap & Lotion Dispensers