Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Work Shoes, Womens, 6.5M, Blk, Slip On, PR
Mfr # 470-6.5M
Zoro # G9755103
product price: $58.50
/pr
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Women's
- Toe Type Plain
- Footwear Style Loafer Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 470-6.5M
- Zoro # G9755103
- UPC # 811689021251
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6.5 |
Footwear Width | Medium |
Heel Height | 1 in or Greater |
Height | 4 in |
Footwear Size | 6 1/2 |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 6 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number 470, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Main Disconnect Label, Pk5 (EPA5AP)
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, XL (RWG800XL)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR (48UP20)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), XL (408US7-XLR-ORA)
- GENUINE GRIP Work Shoes, Womens, 8.5M, Blk, Slip On, PR (470-8.5M)
- GENUINE GRIP Work Shoes, Womens, 10W, Blk, Slip On, PR (470-10W)
- GENUINE GRIP Boots, 10, D, Black, Plain, Mens, PR (1600-10M)
- GENUINE GRIP Jogger, Women, Black, 1110-7M, PR (1110-7M)
- GENUINE GRIP Jogger, Men, Black, 1010-12M, PR (1010-12M)
- GENUINE GRIP Oxford Shoes, Women, Black, 720-11W, PR (720-11W)
- GENUINE GRIP Dress Pump Shoes, Women, Black, PR, Size: 9.5 (8400-9.5M)
- Genuine Grip Plain-Toe Work Boots and Shoes