Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Work Shoes, Womens, 10.5M, Blk, Slip On, PR
Mfr # 470-10.5M
Zoro # G9755024
original price:
$68.19
14% off
new price: $58.50
/pr
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 10.5
- Material Outsole: Slip-Resistant Rubber; Midsole: Light Weight Shock Absorbing Composite Foam; Footbed: Polyurethane
- Gender Women's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 470-10.5M
- Zoro # G9755024
- UPC # 811689021336
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | Medium |
Height | 4 in |
Heel Height | 1 in or Greater |
Footwear Size | 10 1/2 |
Overall Height | 4 in |
Width | M |
Size (PRINT) | 10 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 470, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY MARK Quality Mark 28902 Pop-A-Pole - 58" to 72" (28902)
- SALISBURY Dielectric Overshoe, Size 12, PR (51508 12)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Plastic, Triangle, English, TP-DO NOT (TP-DO NOT)
- GATEWAY SAFETY N95 Disposable Respirator, Universal, PK20, (80301)
- GENUINE GRIP Boots, 8-1/2, EE, Black, Plain, Womens, PR (760-8.5W)
- GENUINE GRIP Work Boots, Black, Mens, 9, W, PR (7160-9W)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, 9550-8W, PR (9550-8W)
- GENUINE GRIP Twin Gore Shoes, Men, Black, 7141-9W, PR (7141-9W)
- GENUINE GRIP Boots, 11, EE, Black, Plain, Mens, PR (3800-11W)
- GENUINE GRIP Boots, 10, EE, White, Plain, Womens, PR (385-10W)
- WOLVERINE 6-Inch Work Boot, M, 8, Brown, PR (W231123)
- Genuine Grip Plain-Toe Work Boots and Shoes