Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Work Shoes, Mens, 12W, Wht, Slip On, PR
Mfr # 4705-12W
Zoro # G9755164
original price:
$75.79
22% off
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gender Men's
- Toe Type Plain
- Footwear Style Loafer Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Grip
- MFR # 4705-12W
- Zoro # G9755164
- UPC # 811689021695
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Wide |
Height | 4 in |
Heel Height | 1 in or Greater |
Footwear Size | 12 |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 12 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 4705, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- ZORO SELECT Traffic Cone Holder, Steel, 22 in H, 6 3/4 in W, Gray (1EKW2)
- PROPPER Tactical Shirt, Coyote, Size XL Reg (F531250236XL2)
- REEBOK Athletic Shoe, M, 13, Black (RB4050)
- GENUINE GRIP Work Shoes, Mens, 11W, Wht, Slip On, PR (4705-11W)
- GENUINE GRIP Work Shoes, Mens, 8.5M, Wht, Slip On, PR (4705-8.5M)
- GENUINE GRIP Work Shoes, Mens, 9.5M, Wht, Slip On, PR (4705-9.5M)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-11M)
- GENUINE GRIP Boots, 10, EE, Black, Plain, Womens, PR (380-10W)
- GENUINE GRIP Boots, 10, EE, Black, Plain, Mens, PR (3800-10W)
- VIKING 13 Unisex Black (VW49T-13)
- Genuine Grip Plain-Toe Work Boots and Shoes