Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Work Shoes, Mens, 12M, Wht, Slip On, PR
Mfr # 4705-12M
Zoro # G9755286
original price:
$68.19
14% off
new price: $58.50
/pr
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gender Men's
- Toe Type Plain
- Footwear Style Loafer Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 4705-12M
- Zoro # G9755286
- UPC # 811689021565
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Medium |
Heel Height | 1 in or Greater |
Height | 4 in |
Footwear Size | 12 |
Size (PRINT) | 12 |
Width | M |
Overall Height | 4 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 4705, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD A20 Breathable Particle Protection Shoe Covers, White, One Size, PK300 (417-36885)
- VALUGARDS Valugards White, Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 1000 PK, White (304340224)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Black (H104-S)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (X5007X-ANSI)
- GENUINE GRIP Work Shoes, Mens, 8.5M, Wht, Slip On, PR (4705-8.5M)
- GENUINE GRIP Work Shoes, Mens, Wht, Slip On, PR (4705-7M)
- GENUINE GRIP Work Shoes, Mens, 12W, Wht, Slip On, PR (4705-12W)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-8W, PR (410-8W)
- GENUINE GRIP Boots, 6, EE, Black, Plain, Womens, PR (380-6W)
- GENUINE GRIP Oxford Dress Shoes, Men, Black, 9540-6M, PR (9540-6M)
- THOROGOOD SHOES Work Boots, Comp, Side Zip, Mn, 15W, Blk, PR (804-6191 15W)
- Genuine Grip Foot Protection