Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Work Shoes, Mens, 11W, Wht, Slip On, PR
Mfr # 4705-11W
Zoro # G9755173
original price:
$68.19
9% off
new price: $61.45
/pr
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gender Men's
- Toe Type Plain
- Footwear Style Loafer Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 4705-11W
- Zoro # G9755173
- UPC # 811689021671
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Wide |
Height | 4 in |
Heel Height | 1 in or Greater |
Footwear Size | 11 |
Width | W |
Size (PRINT) | 11 |
Overall Height | 4 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 4705, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M N95 Disposable Respirator, 8200, Dual Headstrap, Polyisoprene Strap, Nose Clip, White, Pack of 20 (8200)
- ANSELL Hi-Vis Cold Protection Gloves, Thinsulate Lining, L (277-10)
- PROFLEX BY ERGODYNE Mechanics Gloves, L, Gray (710)
- CARHARTT Knit Cap, Universal, Navy Blue (A18-NVY OFA)
- GENUINE GRIP Work Shoes, Mens, 12W, Wht, Slip On, PR (4705-12W)
- GENUINE GRIP Work Shoes, Mens, 11.5M, Wht, Slip On, PR (4705-11.5M)
- GENUINE GRIP Work Shoes, Mens, 9M, Wht, Slip On, PR (4705-9M)
- GENUINE GRIP Work Shoes, Mens, 8.5M, Wht, Slip On, PR (4705-8.5M)
- GENUINE GRIP Jogger, Men, Black, 1010-9W, PR (1010-9W)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-13M)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 11, 1 Pair (75126/11)
- Genuine Grip Plain-Toe Work Boots and Shoes