Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Work Boots, Black, Mens, 8.5, W, PR
Mfr # 7160-8.5W
Zoro # G9408287
Free Shipping & Returns
$82.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style 6 in Work Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Grip
- MFR # 7160-8.5W
- Zoro # G9408287
- UPC # 811863011603
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Wide |
Height | 6 in |
Heel Height | 1 in or Greater |
Footwear Size | 8 1/2 |
Overall Height | 6 in |
Width | W |
Size (PRINT) | 8 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 7160, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL BUSTER Formaldehyde Neutralizer, 1 gal., PK4 (6903-001)
- MASTERVISION Magnetic Data Cards, 3x1.75", Black, PK10 (FM2630)
- MECHANIX WEAR Gloves, PR (S5EP-08-009)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (4561X-09)
- GENUINE GRIP Work Boots, Black, Mens, 9.5, W, PR (7160-9.5W)
- GENUINE GRIP Work Boots, Black, Mens, 10, W, PR (7160-10W)
- GENUINE GRIP Work Boots, Black, Mens, 12, W, PR (7160-12W)
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR (940-7.5M)
- GENUINE GRIP Work Shoes, Womens, 10W, Wht, Slip On, PR (475-10W)
- GENUINE GRIP Shoes, Slip-On, Zipper, Women, Black, PR, Size: 10 (460-10M)
- GEORGIA BOOT Georgia Boot Carbo-Tec Elite Waterproof Western Work Boot (GB00526 W 110)
- Genuine Grip Plain-Toe Work Boots and Shoes