Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Work Boots, Black, Mens, 8, W, PR
Mfr # 7160-8W
Zoro # G9408271
Free Shipping & Returns
$82.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style 6 in Work Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Grip
- MFR # 7160-8W
- Zoro # G9408271
- UPC # 811863011597
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Wide |
Heel Height | 1 in or Greater |
Height | 6 in |
Footwear Size | 8 |
Size (PRINT) | 8 |
Overall Height | 6 in |
Width | W |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 7160, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, Gray, L, PK12 (1040)
- GVS-RPB RPB Safety Flow Reducer (4000-14)
- REEBOK Size 10 Men's 6 in Work Boot Composite Work Boot, Brown/Black (RB7005)
- POINT6 Men's Merino Base Layer Mid-Weight Bottoms, Black, Large (81-8002-204-07)
- GENUINE GRIP Work Boots, Black, Mens, 10, W, PR (7160-10W)
- GENUINE GRIP Work Boots, Black, Mens, 10.5, W, PR (7160-10.5W)
- GENUINE GRIP Work Boots, Black, Mens, 9, W, PR (7160-9W)
- GENUINE GRIP Jogger, Men, Black, 1010-9M, PR (1010-9M)
- GENUINE GRIP Work Shoes, Mens, 9.5M, Wht, Slip On, PR (4705-9.5M)
- GENUINE GRIP Work Shoes, Mens, 11M, Wht, Slip On, PR (4705-11M)
- FLORSHEIM Oxford Shoes, Composite, Mn, 12D, PR (FS2430)
- Genuine Grip Foot Protection