Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Work Boots, Black, Mens, 10.5, W, PR
Mfr # 7160-10.5W
Zoro # G9408323
product price: $82.80
/pr
Free Shipping & Returns
$82.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style 6 in Work Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 7160-10.5W
- Zoro # G9408323
- UPC # 811863011641
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | Wide |
Heel Height | 1 in or Greater |
Height | 6 in |
Footwear Size | 10 1/2 |
Overall Height | 6 in |
Width | W |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 7160, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Stretch Canvas Jacket, Navy, XL (10037640)
- CARHARTT Braswell Anti-Fog Safety Glasses Gray Lens Black Frame 1 pc (CHB1120DT)
- NMC Authorized Forklift Operator Hard Hat Label, Pk25 (HH63R)
- 3M 3M Methyl Bromide Cartridges (3M 60928)
- GENUINE GRIP Work Boots, Black, Mens, 10, W, PR (7160-10W)
- GENUINE GRIP Work Boots, Black, Mens, 8, W, PR (7160-8W)
- GENUINE GRIP Work Boots, Black, Mens, 9.5, W, PR (7160-9.5W)
- GENUINE GRIP Oxford Shoes, Women, Black, 720-5.5M, PR (720-5.5M)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-12W)
- GENUINE GRIP Boots, 12, D, Black, Plain, Mens, PR (1600-12M)
- REEBOK Athletic Shoe, W, 13, Black (RB4035)
- Genuine Grip Foot Protection