Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Twin Gore Shoes, Men, Black, 7141-8.5W, PR
Mfr # 7141-8.5W
Zoro # G3566022
product price: $69.30
/pr
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 8.5
- Gender Men's
- Waterproof Water Resistant
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 7141-8.5W
- Zoro # G3566022
- UPC # 811863013164
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | W |
Details
Color | Black |
Gender | Men's |
Waterproof | Water Resistant |
Item | Twin Gore Shoes,Men,Black,7141-8.5W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Twin Gore Shoes,Men,Black,7141-8.5W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- ANSELL 4XL, Red, Adjustable Buckle (66-662)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- C.H. HANSON Blank Tag, Rectangle, Natural, PK5 (43185)
- GENUINE GRIP Shoes, Slip-On, Zipper, Women, Black, PR, Size: 10 (460-10M)
- GENUINE GRIP Athletic Shoes, Women, Black, 210-10W, PR (210-10W)
- GENUINE GRIP Work Shoes, Mens, 10.5M, Wht, Slip On, PR (4705-10.5M)
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR, Size: 11 (940-11M)
- GENUINE GRIP Boots, 8, EE, Black, Plain, Mens, PR (3800-8W)
- GENUINE GRIP Work Shoes, Mens, 11.5M, Wht, Slip On, PR (4705-11.5M)
- LACROSSE Black Boot, Aero Insulator, 14", Sz14, PR (664550)
- Genuine Grip Plain-Toe Work Boots and Shoes