Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Twin Gore Shoes, Men, Black, 7141-7W, PR
Mfr # 7141-7W
Zoro # G3565867
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 7
- Gender Men's
- Waterproof Water Resistant
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Grip
- MFR # 7141-7W
- Zoro # G3565867
- UPC # 811863013133
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | W |
Details
Color | Black |
Gender | Men's |
Waterproof | Water Resistant |
Item | Twin Gore Shoes,Men,Black,7141-7W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Twin Gore Shoes,Men,Black,7141-7W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KKC5B-03-M)
- OAKLEY SI Turbine Matt BLK w/Prizm Maritime Pol (OO9263-3863)
- RUBBER-CAL "Bubble-Top" Anti-Fatigue Floor Mat - 5/8 in x 2 ft x 3 ft Rubber Floor Mat - Black Borders (03-184)
- RED KAP Mns L/S Brown Action Back (CT10BN LN 46)
- GENUINE GRIP Oxford Shoes, Black, Mens, 8.5, W, PR (7100-8.5W)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR, Size: 8.5 (9550-8.5W)
- GENUINE GRIP Mary Jane Shoes, Women, Black, 8200-5M, PR (8200-5M)
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR, Size: 10 (940-10W)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 5.5 (230-5.5W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 10, M, PR (7100-10M)
- REEBOK Athletic Shoes, Leather, Black, 13W, PR (RB1100)
- Genuine Grip Foot Protection