Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Twin Gore Shoes, Men, Black, 7141-11W, PR
Mfr # 7141-11W
Zoro # G3565970
product price: $72.79
/pr
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Quality Leather; Outsole: Rubber; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane
- Gender Men's
- Footwear Style Work Comfort
- Waterproof Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 7141-11W
- Zoro # G3565970
- UPC # 811863013218
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | W |
Details
Color | Black |
Material | Upper: Quality Leather; Outsole: Rubber; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane |
Gender | Men's |
Footwear Style | Work Comfort |
Waterproof | Water Resistant |
Item | Twin Gore Shoes,Men,Black,7141-11W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Twin Gore Shoes,Men,Black,7141-11W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, XL (61447)
- ZORO SELECT Folding Fabric Barrier (FBR-3)
- ANSELL CFG-900, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK, Natural (CFG-900-XL)
- GENUINE GRIP Shoes, Slip-On, Women, White, 415-7.5M, PR (415-7.5M)
- GENUINE GRIP Dress Pump Shoes, Women, Black, 8400-7M, PR (8400-7M)
- GENUINE GRIP Athletic Shoes, Women, Black, 210-9W, PR (210-9W)
- GENUINE GRIP Work Shoes, Womens, 10W, Blk, Slip On, PR (470-10W)
- GENUINE GRIP Boots, 8, EE, Black, Plain, Mens, PR (3800-8W)
- GENUINE GRIP Boots, 13, EE, Black, Plain, Mens, PR (3800-13W)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 120)
- Genuine Grip Plain-Toe Work Boots and Shoes