Shop All Steel Toe Boots
Genuine Grip
Size 6.5 Mens Work Boot
Mfr # 7130-6.5M
Zoro # G3104147
product price: $75.60
/pr
Free Shipping & Returns
$75.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Mens
- Size 6.5
- Footwear Width M
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 7130-6.5M
- Zoro # G3104147
- UPC # 811689020803
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 6.5 |
Footwear Width | M |
Details
Gender | Mens |
Item | Work Boot |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Men Zipper Work Boot,Steel Toe,6.5M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pipe Cast-In, 3 In., For Plastic Pipe (3PCID)
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (974S0035BL)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0044YB)
- DUPONT Boot Covers, Serged, White, XL, PK100 (IC457SWHXL01000B)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8W)
- GENUINE GRIP Men Leather Work Boot, 6", 9M, PR (1021-9M)
- GENUINE GRIP Size 8-1/2 Unisex 6 in Work Boot Steel Work Boot, Black (7800-8.5W)
- GENUINE GRIP Size 9 Unisex 6 in Work Boot Steel Work Boot, Black (7800-9W)
- GENUINE GRIP Size 13 Unisex 6 in Work Boot Steel Work Boot, Black (7800-13W)
- GENUINE GRIP Size 9 Mens Work Boot (7130-9M)
- KEEN Size 10 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- Genuine Grip Foot Protection