Shop All Steel Toe Boots
Genuine Grip
Size 5.5 Mens Work Boot
Mfr # 7130-5.5M
Zoro # G3104208
product price: $79.39
/pr
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Mens
- Size 5.5
- Satra Slip Test Results- Dairy Tile Wet 0.46
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 7130-5.5M
- Zoro # G3104208
- UPC # 811689020780
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 5.5 |
Footwear Width | M |
Details
Gender | Mens |
Item | Work Boot |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Men Zipper Work Boot,Steel Toe,5.5M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Full Brim Hard Hat Cover, For Use With Hard Hats Orange (V896-FBO)
- BRADY Machine/Equipment Label, PK5, 86902 (86902)
- MOUNT TEC Mount Tec Performance Heated Glove Explorer 3 (MT60124)
- ABUS V303 Gate Valve Lockoout 1-2.5" Red (362)
- GENUINE GRIP Men Leather Work Boot, 6", 9M, PR (1021-9M)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8M)
- GENUINE GRIP Size 9.5 Mens Work Boot (7130-9.5W)
- GENUINE GRIP Size 11 Mens Work Boot (7130-11M)
- GENUINE GRIP Size 13 Unisex 6 in Work Boot Steel Work Boot, Black (7800-13W)
- GENUINE GRIP Size 8-1/2 Unisex 6 in Work Boot Steel Work Boot, Black (7800-8.5W)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- Genuine Grip Steel Toe Boots