Shop All Steel Toe Boots
Genuine Grip
Size 5 Mens Work Boot
Mfr # 7130-5M
Zoro # G3104138
product price: $75.60
/pr
Free Shipping & Returns
$75.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Mens
- Size 5
- Satra Slip Test Results- Dairy Tile Wet 0.46
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 7130-5M
- Zoro # G3104138
- UPC # 811689020773
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 5 |
Footwear Width | M |
Details
Gender | Mens |
Item | Work Boot |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Men Zipper Work Boot,Steel Toe,5M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Fire Bell, Gray, 6 In., 20 to 24V (439D-6AW)
- DUPONT Hooded Disposable Coverall, L, 25 PK, White, SMS, Zipper (PB122SWHLG002500)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk50 (DL42BUV50)
- LYLE Alum Danger Pinch Point Watch, 10"x7", Height: 7 in, LCU4-0261-NA_10X7 (LCU4-0261-NA_10X7)
- GENUINE GRIP Size 13 Unisex 6 in Work Boot Steel Work Boot, Black (7800-13W)
- GENUINE GRIP Size 9.5 Mens Work Boot (7130-9.5W)
- GENUINE GRIP Size 10 Unisex 6 in Work Boot Steel Work Boot, Black (7800-10W)
- GENUINE GRIP Size 9 Unisex 6 in Work Boot Steel Work Boot, Black (7800-9W)
- GENUINE GRIP Size 11 Mens Work Boot (7130-11M)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8M)
- KEEN Size 12 Men's 6 in Work Boot Steel Work Boot, Raven/Black (1017828)
- Genuine Grip Steel Toe Boots