Shop All Steel Toe Boots
Genuine Grip
Size 4.5 Mens Work Boot
Mfr # 7130-4.5M
Zoro # G3104153
product price: $75.60
/pr
Free Shipping & Returns
$75.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Mens
- Size 4.5
- Satra Slip Test Results- Dairy Tile Wet 0.46
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 7130-4.5M
- Zoro # G3104153
- UPC # 811689020766
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 4.5 |
Footwear Width | M |
Details
Gender | Mens |
Item | Work Boot |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Men Zipper Work Boot,Steel Toe,4.5M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7019YT-L)
- SIRIUS PROTECTIVE PRODUCTS 21In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC21)
- MCR SAFETY Leather Gloves, Brown, XL, PR (MU36211XL)
- CARHARTT T-Shirt, Black, S (K87-BLK SML REG)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8M)
- GENUINE GRIP Size 16 Mens Work Boot (7130-16M)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8W)
- GENUINE GRIP Size 10 Unisex 6 in Work Boot Steel Work Boot, Black (7800-10W)
- GENUINE GRIP Size 13 Unisex 6 in Work Boot Steel Work Boot, Black (7800-13W)
- GENUINE GRIP Size 8-1/2 Unisex 6 in Work Boot Steel Work Boot, Black (7800-8.5W)
- GEORGIA BOOT Size 12 Steel Steel Toe Boots, Brown (GB00468 W 120)
- Genuine Grip Foot Protection