Shop All Steel Toe Boots
Genuine Grip
Size 10 Unisex 6 in Work Boot Steel Work Boot, Black
Mfr # 7800-10W
Zoro # G9408612
Free Shipping & Returns
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Unisex
- Width W
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Grip
- MFR # 7800-10W
- Zoro # G9408612
- UPC # 811863016387
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | W |
Height | 6 in |
Heel Height | 1/2 in |
Footwear Width | Wide |
Overall Height | 6 in |
Size (PRINT) | 10 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stick Welding Gloves, Sheepskin Palm, L, PR (4TJX5)
- MILWAUKEE TOOL N95 Valved Respirator (48-73-4011)
- 3M 3M Indoor Safety Eyewear with Clear Lenses (3980)
- BIOREM-2000 Oil and Water Separator Treatment, PK4 (8888-001)
- GENUINE GRIP Size 13 Unisex 6 in Work Boot Steel Work Boot, Black (7800-13W)
- GENUINE GRIP Size 9 Unisex 6 in Work Boot Steel Work Boot, Black (7800-9W)
- GENUINE GRIP Size 8-1/2 Unisex 6 in Work Boot Steel Work Boot, Black (7800-8.5W)
- GENUINE GRIP Size 9.5 Mens Work Boot (7130-9.5W)
- GENUINE GRIP Men Leather Work Boot, 6", 9M, PR (1021-9M)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8W)
- DANNER Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- Genuine Grip Steel Toe Boots