Shop All Steel Toe Boots
Genuine Grip
Size 10 1/2 Unisex 6" Work Boot Steel Work Boot, Black
Mfr # 7800-10.5W
Zoro # G9408621
product price: $94.50
/pr
Free Shipping & Returns
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6" Work Boot
- Gender Unisex
- Width W
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 7800-10.5W
- Zoro # G9408621
- UPC # 811863016394
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | W |
Footwear Width | Wide |
Heel Height | 1/2" |
Height | 6" |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Long Sleeve Shirt, Khaki, L Long (F545238250L3)
- CARHARTT Heavy Weight Rain Jacket, Men's, Zipper, XL (104670-BLKXLREG)
- HILLMAN Sign, 15 in Height, 19 in Width, Polystyrene, English (842172)
- TOUGH DUCK Men's Black Polyester Jacket size XL (S17611)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8W)
- GENUINE GRIP Size 10 Unisex 6 in Work Boot Steel Work Boot, Black (7800-10W)
- GENUINE GRIP Size 16 Mens Work Boot (7130-16M)
- GENUINE GRIP Size 13 Unisex 6 in Work Boot Steel Work Boot, Black (7800-13W)
- GENUINE GRIP Size 11 Mens Work Boot (7130-11M)
- GENUINE GRIP Size 9 Mens Work Boot (7130-9M)
- CAROLINA SHOE Size 13EE Men's Logger Boot Steel Work Boot, Brown (1821)
- Genuine Grip Foot Protection