Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Shoes, Women, Hook-and-Loop, Black, PR, Size: 7
Mfr # 230-7W
Zoro # G3568177
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Women's
- Waterproof Water Resistant
- Footwear Width W
- Closure Type Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Grip
- MFR # 230-7W
- Zoro # G3568177
- UPC # 811689022760
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | W |
Details
Color | Black |
Gender | Women's |
Waterproof | Water Resistant |
Closure Type | Hook and Loop |
Item | Shoes,Women,Hook-and-Loop,Black,230-7W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Shoes,Women,Hook-and-Loop,Black,230-7W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Cut Res Sleeve, NoThumb, 52RT97, EA (11-250VP)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20150)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 12 in Length, Thumbhole, Gray/White, S (KTAFGT12SFTS)
- ALLEGRO INDUSTRIES Respirator Storage Bag, Clear, Vinyl (2000)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 6.5 (230-6.5W)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR (230-6W)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 7.5 (230-7.5W)
- GENUINE GRIP Oxford Shoes, Women, Black, 720-5.5M, PR (720-5.5M)
- GENUINE GRIP Mary Jane Shoes, Women, Black, 8200-11M, PR (8200-11M)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-10.5W)
- GENUINE GRIP Oxford Shoes, Women, Black, 720-11W, PR (720-11W)
- Genuine Grip Foot Protection