Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Shoes, Women, Hook-and-Loop, Black, PR, Size: 6.5
Mfr # 230-6.5W
Zoro # G3568247
product price: $51.15
/pr
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Women's
- Waterproof Water Resistant
- Footwear Width W
- Closure Type Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 230-6.5W
- Zoro # G3568247
- UPC # 811689022753
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6.5 |
Footwear Width | W |
Details
Color | Black |
Gender | Women's |
Waterproof | Water Resistant |
Closure Type | Hook and Loop |
Item | Shoes,Women,Hook-and-Loop,Black,230-6.5W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Shoes,Women,Hook-and-Loop,Black,230-6.5W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Chem/Hazmat, Black/Yellow (KIT366)
- MCR SAFETY Welding Leather Glove, Brown/White, L, PK12 (4840KL)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (840782)
- BRADY Label, 1 in W, White (M7-16-483)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 5.5 (230-5.5W)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR (230-6W)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 7 (230-7W)
- GENUINE GRIP Boots, 7, EE, Black, Plain, Mens, PR (3800-7W)
- GENUINE GRIP Boots, 10, EE, Black, Plain, Womens, PR (380-10W)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-9M, PR (410-9M)
- SKECHERS Athletic Shoes, 7, D, Black, Plain, PR (76551EW -BLK 5.5)
- Genuine Grip Plain-Toe Work Boots and Shoes