Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Shoes, Women, Hook-and-Loop, Black, PR, Size: 5.5
Mfr # 230-5.5W
Zoro # G3568107
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Gender Women's
- Waterproof Water Resistant
- Footwear Width W
- Closure Type Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Grip
- MFR # 230-5.5W
- Zoro # G3568107
- UPC # 811689022739
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 5.5 |
Footwear Width | W |
Details
Color | Black |
Gender | Women's |
Waterproof | Water Resistant |
Closure Type | Hook and Loop |
Item | Shoes,Women,Hook-and-Loop,Black,230-5.5W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Shoes,Women,Hook-and-Loop,Black,230-5.5W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK3 (72 /40 KAx3 Yellow)
- 3M Versaflo(TM) Painters Hood, PK10 (S-707-10)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (XPAP418)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, XL, 12PK (41-1420/XL)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 7 (230-7W)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR (230-6W)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 6.5 (230-6.5W)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-9M, PR (410-9M)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-10W)
- GENUINE GRIP Work Boots, Black, Mens, 9.5, W, PR (7160-9.5W)
- TINGLEY RUBBER Tingley® 35141 Workbrutes® 14" Knee Boots, Black, Cleated Outsole, XL (35141.XL)
- Genuine Grip Plain-Toe Work Boots and Shoes