Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Shoes, Slip-On, Zipper, Women, Black, PR, Size: 9
Mfr # 460-9M
Zoro # G3568098
original price:
$66.33
9% off
new price: $60.30
/pr
$60.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 9
- Gender Women's
- Footwear Width M
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 460-9M
- Zoro # G3568098
- UPC # 811863010347
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Item | Shoes,Slip-On,Zipper,Women,Black,460-9M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Shoes,Slip-On,Zipper,Women,Black,460-9M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Secondary Spll Cont, 1 Drum Hi Den, 62 gal (SP55 BLACK)
- ANSELL Scorpio® Chemical Resistant Gloves, Ansell 08-354, Size 10, 1 Pair - Pkg Qty 12 (212517)
- LINCOLN ELECTRIC XL LTHR Welding Jacket (KH807XL)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (19284)
- GENUINE GRIP Boots, 8-1/2, EE, Black, Plain, Womens, PR (760-8.5W)
- GENUINE GRIP Work Shoes, Mens, 10W, Wht, Slip On, PR (4705-10W)
- GENUINE GRIP Work Boots, Black, Mens, 9, W, PR (7160-9W)
- GENUINE GRIP Jogger, Men, Black, 1010-9M, PR (1010-9M)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR (230-6W)
- GENUINE GRIP Work Shoes, Womens, 10.5M, Wht, Slip On, PR (475-10.5M)
- VIKING 7 Unisex Black (VW49T-7)
- Genuine Grip Foot Protection