Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Shoes, Slip-On, Zipper, Women, Black, PR, Size: 8.5
Mfr # 460-8.5M
Zoro # G3568113
product price: $60.30
/pr
$60.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 8.5
- Gender Women's
- Footwear Width M
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 460-8.5M
- Zoro # G3568113
- UPC # 811863010330
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Item | Shoes,Slip-On,Zipper,Women,Black,460-8.5M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Shoes,Slip-On,Zipper,Women,Black,460-8.5M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Single Jacket Fire Hose, 1-1/2 in, NST NH, 25 ft L, 225 psi Working, Polyester (A515-25RAF)
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, White, 1000/pk, 1000PK (247103)
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim 50-50 (Orange/Black) (HDC50C-19OC)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, 2XL (388JX2)
- GENUINE GRIP Dress Pump Shoes, Women, Black, 8400-6M, PR (8400-6M)
- GENUINE GRIP Athletic Shoes, Women, Black, 210-9W, PR (210-9W)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR (230-6W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 9, M, PR (7100-9M)
- GENUINE GRIP Mary Jane Shoes, Women, Black, 8200-7M, PR (8200-7M)
- GENUINE GRIP Work Boots, Black, Mens, 9.5, W, PR (7160-9.5W)
- CAROLINA SHOE Wrk Boots, Mens, 13, D, Welted, 8inH, Black, PR (CA8823)
- Genuine Grip Plain-Toe Work Boots and Shoes