Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Shoes, Slip-On, Zipper, Women, Black, PR, Size: 11
Mfr # 460-11M
Zoro # G3568043
product price: $60.30
/pr
$60.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 11
- Gender Women's
- Footwear Width M
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 460-11M
- Zoro # G3568043
- UPC # 811863010378
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Item | Shoes,Slip-On,Zipper,Women,Black,460-11M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Shoes,Slip-On,Zipper,Women,Black,460-11M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT Suspenders Work Blue (110BLU)
- PANDUIT Thermal Transfer Label, 1x4, PK2500 (S100X400VATY)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (2390-4)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, XL (Size 10), 1 Pair (11-738)
- GENUINE GRIP Twin Gore Shoes, Men, Black, 7141-9W, PR (7141-9W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 11, M, PR (7100-11M)
- GENUINE GRIP Work Shoes, Mens, 8W, Wht, Slip On, PR (4705-8W)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR (230-6W)
- GENUINE GRIP Athletic Shoes, Women, Black, 210-10W, PR (210-10W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-11.5W)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 7W, PR, Footwear Width: W (A7846)
- Genuine Grip Foot Protection