Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Shoes, Slip-On, Zipper, Women, Black, PR, Size: 10
Mfr # 460-10M
Zoro # G3568089
product price: $60.30
/pr
$60.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 10
- Gender Women's
- Footwear Width M
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 460-10M
- Zoro # G3568089
- UPC # 811863010361
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Item | Shoes,Slip-On,Zipper,Women,Black,460-10M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Shoes,Slip-On,Zipper,Women,Black,460-10M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Sign, 12" W, 18" H, English, Aluminum, Red (LR7-100-12HA)
- BRADY Lockout Padlock, Nylon, Red, 1/2" W, PK6 (NYL-RED-38ST-KA6PK)
- GLOWEAR BY ERGODYNE L/XL Class E Hi-Vis Pants, Orange (8910)
- ERGODYNE ProFlex 1505 Low-Profile Weight Lifters Back Support, Black, XL (11494)
- GENUINE GRIP Jogger, Men, Black, 1010-9M, PR (1010-9M)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR, Size: 11 (9550-11W)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 5.5 (230-5.5W)
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR, Size: 10 (940-10W)
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR, Size: 11 (940-11M)
- GENUINE GRIP Comfort Oxford Shoes, Women, White, PR, Size: 8.5 (425-8.5W)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 095)
- Genuine Grip Plain-Toe Work Boots and Shoes