Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Shoes, Slip-On, Women, White, 415-7.5M, PR
Mfr # 415-7.5M
Zoro # G4454718
product price: $59.40
/pr
$59.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gender Women's
- Waterproof Water Resistant
- Closure Type slip on
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 415-7.5M
- Zoro # G4454718
- UPC # 811863014277
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | M |
Details
Color | White |
Gender | Women's |
Waterproof | Water Resistant |
Closure Type | slip on |
Item | Shoes,Slip-On,Women,White,415-7.5M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Shoes,Slip-On,Women,White,415-7.5M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Paint and Ink Safety Cabinet, Wall Mount (491M78)
- JUSTRITE Countertop Oily Waste Can, 1/2 Gal., Steel (09410)
- LYLE Warning Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1041-RD_7X5 (U6-1041-RD_7X5)
- HONEYWELL NORTH Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, M, PR (125-M)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, 2030-9W, PR (2030-9W)
- GENUINE GRIP Twin Gore Shoes, Men, Black, 7141-11W, PR (7141-11W)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR, Size: 8.5 (9550-8.5W)
- GENUINE GRIP Work Shoes, Womens, 9W, Wht, Slip On, PR (475-9W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 11.5, M, PR (7100-11.5M)
- GENUINE GRIP Athletic Shoes, Men, Black, 2010-12W, PR (2010-12W)
- KEEN Work Boots, Plain, Mens, 9, D, Lace Up, Blk, PR (1006980)
- Genuine Grip Foot Protection