Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Shoes, Slip-On, Women, Black, 410-8W, PR
Mfr # 410-8W
Zoro # G3566208
product price: $59.40
/pr
$59.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Women's
- Waterproof Water Resistant
- Closure Type slip on
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 410-8W
- Zoro # G3566208
- UPC # 811863014161
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | W |
Details
Color | Black |
Gender | Women's |
Waterproof | Water Resistant |
Closure Type | slip on |
Item | Shoes,Slip-On,Women,Black,410-8W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Shoes,Slip-On,Women,Black,410-8W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO NMC Tags, Danger Barricade Tag, 6in X 3in, White/Red/Black, 25/Pk (RPT172)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, M, 1 PR (RWG558M)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W810)
- NUGEAR Premium Microfoam Nitrile, Coated Glove, Gray Nylon, L (NBK3416L12)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-9W, PR (410-9W)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-8.5W, PR (410-8.5W)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-9M, PR (410-9M)
- GENUINE GRIP Oxford Shoes, Black, Mens, 12, W, PR (7100-12W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-9.5W)
- GENUINE GRIP Work Shoes, Mens, 7W, Wht, Slip On, PR (4705-7W)
- 2W INTERNATIONAL PVC Plain Toe Boots, Size 6 (SPT16 6)
- Genuine Grip Plain-Toe Work Boots and Shoes