Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Shoes, Slip-On, Women, Black, 410-8.5W, PR
Mfr # 410-8.5W
Zoro # G3566269
product price: $60.59
/pr
$60.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Gender Women's
- Waterproof Water Resistant
- Closure Type slip on
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 410-8.5W
- Zoro # G3566269
- UPC # 811863014178
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | W |
Details
Color | Black |
Gender | Women's |
Waterproof | Water Resistant |
Closure Type | slip on |
Item | Shoes,Slip-On,Women,Black,410-8.5W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Shoes,Slip-On,Women,Black,410-8.5W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Wild Land Firefighter Series (510-WEB)
- 3M Blower for 3M Versaflo TR-300N+ Series (TR-301N+)
- BRADY 2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-342BK (B33D-750-2-342BK)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 11, 1 PR (B174/11)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-8W, PR (410-8W)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-9W, PR (410-9W)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-9M, PR (410-9M)
- GENUINE GRIP Work Shoes, Mens, 13M, Wht, Slip On, PR (4705-13M)
- GENUINE GRIP Oxford Shoes, Black, Mens, 11.5, M, PR (7100-11.5M)
- GENUINE GRIP Work Shoes, Womens, 9M, Wht, Slip On, PR (475-9M)
- TINGLEY RUBBER Tingley® 35141 Workbrutes® 14" Knee Boots, Black, Cleated Outsole, XL (35141.XL)
- Genuine Grip Foot Protection