Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Shoes, Men, Hook-and-Loop, Black, PR, Size: 8.5
Mfr # 2030-8.5W
Zoro # G3911089
product price: $49.50
/pr
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Waterproof Water Resistant
- Footwear Width W
- Closure Type Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 2030-8.5W
- Zoro # G3911089
- UPC # 811689022906
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | W |
Details
Color | Black |
Gender | Men's |
Waterproof | Water Resistant |
Closure Type | Hook and Loop |
Item | Shoes,Men,Hook-and-Loop,Black,2030-8.5W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Shoes,Men,Hook-and-Loop,Black,2030-8.5W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Leather Gloves, L, Gunn Cut, PR, PK12 (IC8DP)
- SIGNMISSION No Parking Fire Lane Keep Clear All Times Alum Rust Proof Parking Sign, 18" x 24", A-1824-23620 (A-1824-23620)
- ACCUFORM Directional Arrow Sign, No Text, 10" W, 3-1/2" H, Vinyl, Green (MLAD500GF)
- BRADY Carded Letters, A Thru J, 2-1/4 In. H, PK10 (34440)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, 2030-7W, PR (2030-7W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, 2030-8W, PR (2030-8W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-10W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 7.5, M, PR (7100-7.5M)
- GENUINE GRIP Shoes, Slip-On, Zipper, Women, White, PR, Size: 7 (465-7M)
- GENUINE GRIP Work Boots, Black, Mens, 9.5, W, PR (7160-9.5W)
- WARSON BRANDS. Rockport RK6640 Men's More Energy 6in Lace to Toe Waterproof Work Boot, Brown, Size 13 M (RK6640-M-13)
- Genuine Grip Plain-Toe Work Boots and Shoes