Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Shoes, Men, Hook-and-Loop, Black, PR
Mfr # 2030-9.5W
Zoro # G3912400
product price: $49.50
/pr
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Waterproof Water Resistant
- Footwear Width W
- Closure Type Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 2030-9.5W
- Zoro # G3912400
- UPC # 811689022920
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | W |
Details
Color | Black |
Gender | Men's |
Waterproof | Water Resistant |
Closure Type | Hook and Loop |
Item | Shoes,Men,Hook-and-Loop,Black,2030-9.5W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Shoes,Men,Hook-and-Loop,Black,2030-9.5W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-3/8" Shank L, Steel, 9091 (09091)
- THOROGOOD SHOES Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 115D)
- ANSELL Hyflex Cut Resistant Sleeve w/ Thumbhole, 16" L (11-271)
- VGUARD A22A1, Industrial Glove, 2.8 mil Palm, Vinyl, Powdered, X-Large, 1000 PK, Clear (A22A14)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-10W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR, Size: 8.5 (2030-8.5W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-11W)
- GENUINE GRIP Work Shoes, Womens, 6W, Wht, Slip On, PR (475-6W)
- GENUINE GRIP Athletic Shoes, Men, Black, 2010-10.5W, PR (2010-10.5W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 12, W, PR (7100-12W)
- SKECHERS Athletic Shoes, 8-1/2, D, Black, Plain, PR (77040 -BLK 8.5)
- Genuine Grip Plain-Toe Work Boots and Shoes