Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Shoes, Men, Hook-and-Loop, Black, PR
Mfr # 2030-6.5W
Zoro # G3911113
product price: $49.50
/pr
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Inner EVA; Footbed: Polyurethane
- Gender Men's
- Waterproof Water Resistant
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 2030-6.5W
- Zoro # G3911113
- UPC # 811689022869
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6.5 |
Footwear Width | W |
Details
Color | Black |
Material | Upper: Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Inner EVA; Footbed: Polyurethane |
Gender | Men's |
Waterproof | Water Resistant |
Closure Type | Hook and Loop |
Item | Shoes,Men,Hook-and-Loop,Black,2030-6.5W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Shoes,Men,Hook-and-Loop,Black,2030-6.5W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79821)
- ERGODYNE ProFlex 4010 Double Strap Wrist Support, Black, Large, Left (70036)
- MARCOM Aerial Lifts, Aerial Lifts, English, PK15 (B0001710EX)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (333BLA3)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-10.5W)
- GENUINE GRIP Boots, 10, D, Black, Plain, Mens, PR (1600-10M)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 5.5 (230-5.5W)
- GENUINE GRIP Athletic Shoes, Plain Toe, Men, Black, PR (1030-8.5M)
- GENUINE GRIP Athletic Shoes, Women, White, 215-8.5W, PR (215-8.5W)
- GENUINE GRIP Athletic Shoes, Women, Black, 210-10W, PR (210-10W)
- AVENGER SAFETY FOOTWEAR Work Boots, 9-1/2, M, Black, Composite, PR (A7223-M)
- Genuine Grip Foot Protection