Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Shoes, Men, Hook-and-Loop, Black, PR
Mfr # 2030-11W
Zoro # G3912391
product price: $49.50
/pr
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Waterproof Water Resistant
- Footwear Width W
- Closure Type Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 2030-11W
- Zoro # G3912391
- UPC # 811689022951
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | W |
Details
Color | Black |
Gender | Men's |
Waterproof | Water Resistant |
Closure Type | Hook and Loop |
Item | Shoes,Men,Hook-and-Loop,Black,2030-11W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Shoes,Men,Hook-and-Loop,Black,2030-11W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 11, W, Black, Composite, PR (12416)
- ZORO SELECT Sign Hanging Bracket, Steel, 1 1/6 in H, 5 1/4 in L, 2 2/5 in W, Black Wrinkle (22NY04)
- PIG Black, 3' W x 100' L (GRP36500-BK)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black/Gray, Medium (8), 1 Pair (11-840VP)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR, Size: 8.5 (2030-8.5W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR, Size: 14 (2030-14W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, 2030-9W, PR (2030-9W)
- GENUINE GRIP Comfort Oxford Shoes, Women, White, PR, Size: 9.5 (425-9.5M)
- GENUINE GRIP Work Shoes, Mens, 12W, Wht, Slip On, PR (4705-12W)
- GENUINE GRIP Comfort Oxford Shoes, Women, White, PR, Footwear Width: W (425-8W)
- 2W INTERNATIONAL PVC Plain Toe Boots, Size 5 (SPT16 5)
- Genuine Grip Foot Protection