Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Shoes, Men, Hook-and-Loop, Black, 2030-8W, PR
Mfr # 2030-8W
Zoro # G3911140
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Waterproof Water Resistant
- Footwear Width W
- Closure Type Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Grip
- MFR # 2030-8W
- Zoro # G3911140
- UPC # 811689022890
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | W |
Details
Color | Black |
Gender | Men's |
Waterproof | Water Resistant |
Closure Type | Hook and Loop |
Item | Shoes,Men,Hook-and-Loop,Black,2030-8W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Shoes,Men,Hook-and-Loop,Black,2030-8W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK6, Number of Pins: 5 (A1106KAS6GRN)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Orange (93213-6)
- UTILITY PRO High-visibility Polyester Hi-Vis Windbreaker size UHV600X-4XL (UHV600X-4XL)
- CATO Fire Extinguisher Cabinet, For 20 lb Tank Weight, Surface Mount, 28.5 in Height, Keyed Lock (105-20 RRC-H)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR, Size: 14 (2030-14W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR, Size: 8.5 (2030-8.5W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-11W)
- GENUINE GRIP Boots, 8, EE, Black, Plain, Womens, PR (760-8W)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-8.5W, PR (410-8.5W)
- GENUINE GRIP Oxford Dress Shoes, Men, Black, PR, Size: 10.5 (9540-10.5W)
- HOSS BOOT CO Mens 6" Carson is a classic style utili (60414)
- Genuine Grip Plain-Toe Work Boots and Shoes