Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Shoes, Men, Hook-and-Loop, Black, 2030-7W, PR
Mfr # 2030-7W
Zoro # G3911159
original price:
$67.26
26% off
new price: $49.50
/pr
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Waterproof Water Resistant
- Footwear Width W
- Closure Type Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 2030-7W
- Zoro # G3911159
- UPC # 811689022876
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | W |
Details
Color | Black |
Gender | Men's |
Waterproof | Water Resistant |
Closure Type | Hook and Loop |
Item | Shoes,Men,Hook-and-Loop,Black,2030-7W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Shoes,Men,Hook-and-Loop,Black,2030-7W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Coverall with hood, L, Blue, PK25, L, 25 PK, Blue, SMS, Storm Flap (2225B)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size S (2NA/SBK)
- TINGLEY Rubber Boot, Navy, Men's 9, Women's 11, PR (26226)
- SYSTEM SENSOR Carbon Monoxide Detector, Signal Device (5CGZ7)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR, Size: 8.5 (2030-8.5W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-9.5W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-12W)
- GENUINE GRIP Twin Gore Shoes, Men, Black, 7141-9W, PR (7141-9W)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-8.5W, PR (410-8.5W)
- GENUINE GRIP Work Shoes, Womens, 6.5M, Blk, Slip On, PR (470-6.5M)
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 12W, PR (804-6444)
- Genuine Grip Foot Protection