Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Oxford Shoes, Women, Black, 720-5.5M, PR
Mfr # 720-5.5M
Zoro # G3567739
product price: $60.30
/pr
$60.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 5.5
- Gender Women's
- Waterproof Water Resistant
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 720-5.5M
- Zoro # G3567739
- UPC # 811863016851
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 5.5 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Waterproof | Water Resistant |
Item | Oxford Shoes,Women,Black,720-5.5M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Oxford Shoes,Women,Black,720-5.5M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALEO Leather Utility Glove, Black/White, M, PR (VI3732ME)
- MCR SAFETY Rainsuit, 3-Piece, Green, PVC/Poliester, 4XL (3882X4)
- SCOTCH 3M Safety Glasses Amber Lens Black/Yellow Frame 1 pc (47013H1-DC)
- VISUAL WORKPLACE PVC-Board, Dark Blue, 6"X12 (15-1924-0612-608)
- GENUINE GRIP Jogger, Men, Black, 1010-9M, PR (1010-9M)
- GENUINE GRIP Work Boots, Black, Mens, 9.5, W, PR (7160-9.5W)
- GENUINE GRIP Twin Gore Shoes, Men, Black, 7141-14W, PR (7141-14W)
- GENUINE GRIP Comfort Oxford Shoes, Women, Black, PR, Size: 10 (420-10W)
- GENUINE GRIP Work Shoes, Mens, 13W, Wht, Slip On, PR (4705-13W)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR, Size: 11 (9550-11W)
- REFRIGIWEAR Boot Classic Brown Size 10, PR (120CRBRN100)
- Genuine Grip Foot Protection