Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Oxford Shoes, Women, Black, 720-10W, PR
Mfr # 720-10W
Zoro # G3568019
product price: $60.30
/pr
$60.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 10
- Gender Women's
- Waterproof Water Resistant
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 720-10W
- Zoro # G3568019
- UPC # 811863019432
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | W |
Details
Color | Black |
Gender | Women's |
Waterproof | Water Resistant |
Item | Oxford Shoes,Women,Black,720-10W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Oxford Shoes,Women,Black,720-10W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 070)
- KISHIGO 5XL Class 3 High Visibility Vest, Lime (1242-5X)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, S (101621-211 S REG)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, 2030-7W, PR (2030-7W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-11W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-9.5W)
- GENUINE GRIP Comfort Oxford Shoes, Women, White, PR, Size: 8.5 (425-8.5W)
- GENUINE GRIP Work Shoes, Womens, 9W, Wht, Slip On, PR (475-9W)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 7.5 (230-7.5W)
- GENUINE GRIP Boots, 12, EE, Black, Plain, Mens, PR (3800-12W)
- Genuine Grip Plain-Toe Work Boots and Shoes