Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Oxford Shoes, Black, Mens, 9, M, PR
Mfr # 7100-9M
Zoro # G9408016
original price:
$78.26
22% off
new price: $60.30
/pr
$60.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Oxford Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 7100-9M
- Zoro # G9408016
- UPC # 811863010682
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Medium |
Heel Height | 1 in or Greater |
Height | 4 in |
Footwear Size | 9 |
Size (PRINT) | 9 |
Width | M |
Overall Height | 4 in |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 7100, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X11BL)
- TUFTILE ADA Pad, Yellow, 3 ft. x 2 ft. (TT2436-SA-YEL-1)
- ANSELL Chemical Resistant Glove, 22 mil, Sz 11, PR (37-185)
- INTERSTATE SAFETY Snap Lock 4 Point Ratchet Suspension Full Brim Hard Hat / Safety Helmet - 6-1/2" to 8" Heads - Red (40410)
- GENUINE GRIP Oxford Shoes, Black, Mens, 11, W, PR (7100-11W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 11.5, M, PR (7100-11.5M)
- GENUINE GRIP Oxford Shoes, Black, Mens, 11, M, PR (7100-11M)
- GENUINE GRIP Work Shoes, Womens, 9W, Wht, Slip On, PR (475-9W)
- GENUINE GRIP Work Shoes, Mens, 11.5W, Wht, Slip On, PR (4705-11.5W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 8.5, W, PR (7100-8.5W)
- BATES Boots, Mens, 14W, Lace, Black, PR (E022141)
- Genuine Grip Foot Protection