Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Oxford Shoes, Black, Mens, 7.5, W, PR
Mfr # 7100-7.5W
Zoro # G9408122
product price: $60.30
/pr
$60.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Quality Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane; Insole: Flexible Soft Board
- Gender Men's
- Toe Type Plain
- Footwear Style Oxford Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 7100-7.5W
- Zoro # G9408122
- UPC # 811863010842
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | Wide |
Height | 4 in |
Heel Height | 1 in or Greater |
Footwear Size | 7 1/2 |
Overall Height | 4 in |
Width | W |
Size (PRINT) | 7 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 7100, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNLAB Training System Set, Language English (722301511701)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, L, 1 PR (2073-L (9))
- RADIANS Radians® Type R Class 2 Two-Tone Surveyor Safety Vest, XL, Green, SV6G2XL (SV6GXL)
- CALLOWAY MILLS Charcoal, 60 W x 144 L (14CHA0512)
- GENUINE GRIP Oxford Shoes, Black, Mens, 9.5, W, PR (7100-9.5W)
- GENUINE GRIP Oxford Dress Shoes, Men, Black, PR, Size: 7.5 (9540-7.5M)
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR, Size: 10 (940-10W)
- GENUINE GRIP Boots, 12, EE, Black, Plain, Mens, PR (3800-12W)
- GENUINE GRIP Work Shoes, Womens, 10W, Blk, Slip On, PR (470-10W)
- GENUINE GRIP Work Shoes, Mens, 11W, Wht, Slip On, PR (4705-11W)
- SKECHERS Athletic Shoes, 15, D, Black, Plain, PR (77040 -BLK 15)
- Genuine Grip Foot Protection