Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Oxford Shoes, Black, Mens, 10, M, PR
Mfr # 7100-10M
Zoro # G9408034
original price:
$78.26
22% off
new price: $60.30
/pr
$60.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Oxford Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 7100-10M
- Zoro # G9408034
- UPC # 811863010705
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Medium |
Heel Height | 1 in or Greater |
Height | 4 in |
Footwear Size | 10 |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 10 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 7100, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, PPE Required, 14in X 10in Decal, 14" W, 10" H, Landscape, PPE Required Sign (OS-NS-D-1014-L-17769)
- NMC Video Surveillance In Use On These Premises, 10X14, .040 Alum Sign (N505AB)
- NMC Danger Battery Storage Area No Smoking Sign, D672PB (D672PB)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - L/XL (48-73-5032)
- GENUINE GRIP Oxford Shoes, Black, Mens, 11, M, PR (7100-11M)
- GENUINE GRIP Oxford Shoes, Black, Mens, 9, M, PR (7100-9M)
- GENUINE GRIP Oxford Shoes, Black, Mens, 11, W, PR (7100-11W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-6.5W)
- GENUINE GRIP Work Shoes, Womens, 6M, Wht, Slip On, PR (475-6M)
- GENUINE GRIP Mary Jane Shoes, Women, Black, 8200-7M, PR (8200-7M)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-10)
- Genuine Grip Foot Protection