Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Oxford Dress Shoes, Women, Black, PR, Size: 8.5
Mfr # 940-8.5M
Zoro # G3566768
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 8.5
- Gender Women's
- Waterproof Water Resistant
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Grip
- MFR # 940-8.5M
- Zoro # G3566768
- UPC # 811689027413
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Waterproof | Water Resistant |
Item | Oxford Dress Shoes,Women,Black,940-8.5M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Oxford Dress Shoes,Women,Black,940-8.5M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NK803/9)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S5DP-91-009)
- GENUINE GRIP Jogger, Men, Black, 1010-10.5M, PR (1010-10.5M)
- GENUINE GRIP Oxford Shoes, Black, Mens, 7.5, W, PR (7100-7.5W)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, 9550-9M, PR (9550-9M)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-10W)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, 9550-8W, PR (9550-8W)
- GENUINE GRIP Comfort Oxford Shoes, Women, Black, PR, Size: 10 (420-10W)
- DUNLOP Knee Boots, Size 11, 15" H, Black, Plain, PR (8990400)
- Genuine Grip Plain-Toe Work Boots and Shoes