Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Oxford Dress Shoes, Women, Black, PR, Size: 11
Mfr # 940-11M
Zoro # G3566740
product price: $67.19
/pr
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 11
- Gender Women's
- Waterproof Water Resistant
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 940-11M
- Zoro # G3566740
- UPC # 811689027468
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Waterproof | Water Resistant |
Item | Oxford Dress Shoes,Women,Black,940-11M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Oxford Dress Shoes,Women,Black,940-11M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 2" wide x 500" Lavender Labeling Tape (T-20-Lavendar)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150146)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 8, 1 PR (19-024)
- SAFE HANDLER Welders Leather Protection Kit With 5 Piece, Brown, 36 Inch (SH-HDS-36-WWK)
- GENUINE GRIP Work Shoes, Womens, 9W, Wht, Slip On, PR (475-9W)
- GENUINE GRIP Work Shoes, Mens, 10.5M, Wht, Slip On, PR (4705-10.5M)
- GENUINE GRIP Twin Gore Shoes, Men, Black, 7141-11W, PR (7141-11W)
- GENUINE GRIP Dress Pump Shoes, Women, Black, PR, Size: 9.5 (8400-9.5M)
- GENUINE GRIP Work Shoes, Mens, 9.5W, Wht, Slip On, PR (4705-9.5W)
- GENUINE GRIP Work Shoes, Mens, 10W, Wht, Slip On, PR (4705-10W)
- IRON AGE Wellington Boots, Composite, Mn, 13W, PR (IA0194)
- Genuine Grip Plain-Toe Work Boots and Shoes