Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Oxford Dress Shoes, Women, Black, PR, Footwear Width: M
Mfr # 940-6.5M
Zoro # G3566637
product price: $63.90
/pr
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 6.5
- Gender Women's
- Waterproof Water Resistant
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 940-6.5M
- Zoro # G3566637
- UPC # 811689027376
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6.5 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Waterproof | Water Resistant |
Item | Oxford Dress Shoes,Women,Black,940-6.5M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Oxford Dress Shoes,Women,Black,940-6.5M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVIT Movit Plastic Barricade (MOVIT-ORANGE)
- CONDOR Restraint Lanyard, 6 ft., White (G81563)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size M, 12PK (GL603DPC5M)
- CAROLINA SHOE Wrk Boots, Mens, 10, D, Textured, 6inH, Brn, PR (CA5520)
- GENUINE GRIP Work Shoes, Mens, 13W, Wht, Slip On, PR (4705-13W)
- GENUINE GRIP Oxford Shoes, Black, Mens, 12, M, PR (7100-12M)
- GENUINE GRIP Work Shoes, Womens, 10.5M, Wht, Slip On, PR (475-10.5M)
- GENUINE GRIP Boots, 12, EE, Black, Plain, Mens, PR (3800-12W)
- GENUINE GRIP Work Boots, Black, Mens, 7, W, PR (7160-7W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, 2030-8W, PR (2030-8W)
- VIKING 13 Unisex Black (VW49T-13)
- Genuine Grip Foot Protection