Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Oxford Dress Shoes, Women, Black, 940-7W, PR
Mfr # 940-7W
Zoro # G3566899
product price: $63.90
/pr
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 7
- Gender Women's
- Waterproof Water Resistant
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 940-7W
- Zoro # G3566899
- UPC # 811689027512
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | W |
Details
Color | Black |
Gender | Women's |
Waterproof | Water Resistant |
Item | Oxford Dress Shoes,Women,Black,940-7W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Oxford Dress Shoes,Women,Black,940-7W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil, No Parking, 30 x 46 In. (70002)
- BRADY Lockout Padlock, Red, 1-13/16" H Body, PK6 (ALU-RED-76ST-KD6PK)
- MECHANIX WEAR Mechanics Gloves, L, Black, Synthetic Leather, Polyester, Spandex (MSG-05-010)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, M (471286)
- GENUINE GRIP Boots, 8-1/2, EE, Black, Plain, Womens, PR (760-8.5W)
- GENUINE GRIP Work Shoes, Mens, 8.5M, Wht, Slip On, PR (4705-8.5M)
- GENUINE GRIP Oxford Dress Shoes, Men, Black, 9540-10M, PR (9540-10M)
- GENUINE GRIP Shoes, Slip-On, Women, White, 415-7.5M, PR (415-7.5M)
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR, Size: 10 (940-10W)
- GENUINE GRIP Work Shoes, Womens, 6.5M, Blk, Slip On, PR (470-6.5M)
- MUCK BOOT CO Men's Chore Farm Leather Chelsea Boot (CLLP901 W 080)
- Genuine Grip Plain-Toe Work Boots and Shoes