Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Oxford Dress Shoes, Women, Black, 940-6W, PR
Mfr # 940-6W
Zoro # G3566871
product price: $63.90
/pr
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 6
- Gender Women's
- Waterproof Water Resistant
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 940-6W
- Zoro # G3566871
- UPC # 811689027499
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6 |
Footwear Width | W |
Details
Color | Black |
Gender | Women's |
Waterproof | Water Resistant |
Item | Oxford Dress Shoes,Women,Black,940-6W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Oxford Dress Shoes,Women,Black,940-6W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF WORKWEAR Coverall, Chest 44In., Navy (CC14NV RG 44)
- KLEENGUARD Safety Glasses, I/O Polycarbonate Lens, 12PK (25638)
- BRADY Label, 1 1/16 in W, White (M7-171-593)
- JACKSON SAFETY Model K Headgear (14382)
- GENUINE GRIP Work Shoes, Mens, 9.5W, Wht, Slip On, PR (4705-9.5W)
- GENUINE GRIP Boots, 8, EE, Black, Plain, Mens, PR (3800-8W)
- GENUINE GRIP Work Shoes, Womens, 10.5M, Wht, Slip On, PR (475-10.5M)
- GENUINE GRIP Twin Gore Shoes, Men, Black, 7141-14W, PR (7141-14W)
- GENUINE GRIP Comfort Oxford Shoes, Women, Black, PR, Size: 10 (420-10W)
- GENUINE GRIP Oxford Dress Shoes, Men, Black, 9540-6M, PR (9540-6M)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, 2030-8W, PR (2030-8W)
- Genuine Grip Foot Protection