Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Oxford Dress Shoes, Women, Black, 940-5M, PR
Mfr # 940-5M
Zoro # G3566722
product price: $63.90
/pr
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 5
- Gender Women's
- Waterproof Water Resistant
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 940-5M
- Zoro # G3566722
- UPC # 811689027345
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 5 |
Footwear Width | M |
Details
Color | Black |
Gender | Women's |
Waterproof | Water Resistant |
Item | Oxford Dress Shoes,Women,Black,940-5M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Oxford Dress Shoes,Women,Black,940-5M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rpr Ord Tag, 7 x 4 In, Bk/R, ISO 9001, PK10 (2RMU8)
- PANDUIT Ribbon, Hybrid, For Use With Tdp4*He Ser (RHEH4BL)
- LIFT SAFETY DAX Carbon Fiber Full Brim 50-50, Natural/Desert Camo (HDF50-20CD)
- CONDOR Coated Gloves, Nylon Span, Nitrile, XL, PR (60WF90)
- GENUINE GRIP Athletic Shoes, Women, White, 215-8.5W, PR (215-8.5W)
- GENUINE GRIP Work Shoes, Womens, 10M, Wht, Slip On, PR (475-10M)
- GENUINE GRIP Oxford Shoes, Black, Mens, 11, W, PR (7100-11W)
- GENUINE GRIP Boots, 13, EE, Black, Plain, Mens, PR (3800-13W)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-14W)
- GENUINE GRIP Athletic Shoes, Men, Black, 2010-12W, PR (2010-12W)
- CAROLINA SHOE Work Boots, Mens, 10.5, E, Lace Up, 8inH, PR (CA9028)
- Genuine Grip Foot Protection