Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Oxford Dress Shoes, Men, Black, 9540-14M, PR
Mfr # 9540-14M
Zoro # G3565243
product price: $63.90
/pr
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 14
- Gender Men's
- Waterproof Water Resistant
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 9540-14M
- Zoro # G3565243
- UPC # 811863019739
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | M |
Details
Color | Black |
Gender | Men's |
Waterproof | Water Resistant |
Item | Oxford Dress Shoes,Men,Black,9540-14M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Oxford Dress Shoes,Men,Black,9540-14M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSB5R)
- APACHE Aluminum Pin Lug Set, 2" (97438105)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- HONEYWELL NORTH Primair(TM) Plus Hood, Tychem(R) QC, PK3 (PA112)
- GENUINE GRIP Athletic Shoes, Women, Black, 210-10W, PR (210-10W)
- GENUINE GRIP Work Boots, Black, Mens, 7, W, PR (7160-7W)
- GENUINE GRIP Oxford Dress Shoes, Men, Black, PR (9540-10.5M)
- GENUINE GRIP Boots, 8-1/2, EE, Black, Plain, Womens, PR (760-8.5W)
- GENUINE GRIP Jogger, Women, Black, 1110-7M, PR (1110-7M)
- GENUINE GRIP Work Shoes, Mens, 8.5M, Wht, Slip On, PR (4705-8.5M)
- GEORGIA BOOT Georgia Boot Athens 360 Waterproof Work Boot (GB00439 W 115)
- Genuine Grip Plain-Toe Work Boots and Shoes